-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Torch |
|---|---|
| Compatible Fuel Cylinder Size | 20 lbs. |
| Flame Adjustment | Adjustable Flame |
| Flame Type | Wide Brush Flame |
| For Fuel Type | Propane |
| Gas Service | Propane |
| Handle Style | Ergonomic |
| Heating Capacity (propane) | 20000 btuH |
| Ignition Type | External Lighter |
| Ignitor | Manual |
| Includes | Hose, Spark Lighter |
| Inlet Connection Gender | Female |
| Inlet Connection Type | NPT |
| Maximum Flame Temperature (propane) | 806°F |
|---|---|
| Maximum Silver Braze Dia. (map-pro) | 1" |
| Maximum Silver Braze Dia. (propane) | 1" |
| Maximum Soft Solder Dia. (propane) | 3" |
| Maximum Soft Solder Dia.(map-pro) | 6" |
| Product Type | Outdoor Torch Kit |
| Silver Braze Size (map-pro, Maximum) | 1" |
| Silver Braze Size (propane, Maximum) | 1" |
| Soft Solder Size (minimum) | 3" , 6" |
| Tip Adjustment | Fixed Tip |
| Tip Type | Fixed Tip |
| Welding Application | Brush Burning, Campfire Starter |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CH |
|---|---|
| Weight (kg) | 2.07 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)