-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Torch |
|---|---|
| Application | Cooking, Light Brazing, Soldering, Wood Working |
| Body Material | Aluminum |
| Features | Continuous Flame Lock, Pressure Regulate |
| Flame Adjustment | Preset Flame |
| Flame Type | Swirl |
| Handle Style | Pistol Grip |
| Inlet Connection Gender | Female |
|---|---|
| Silver Braze Size | 1" |
| Silver Braze Size (map-pro, Maximum) | 1" |
| Silver Braze Size (propane, Maximum) | 1" |
| Soft Solder Size (minimum) | 3" , 6" |
| Tip Type | Fixed Tip |
Bernzomatic TS4000 trigger start torch is ideal for soldering, heating and light welding. It is used by professionals and DIY enthusiasts for plumbing, metalworking and culinary applications.
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 13.97 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.5625 |
This torch offers a maximum temperature of 50 degrees F.
This torch can be used with propane fuel and is compatible with 14.1 & 16 oz Bernzomatic propane fuel and 14.1 oz Bernzomatic MAP-Pro fuel for producing flame.
It has a heating capacity of 255 BTUh.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)