-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Turning Insert |
|---|---|
| Ansi Code | CCMT3(2.5)1-PF4 WSM20 |
| Chip-breaker | Yes |
| Chip-breaker Code | PF4 |
| Clearance Angle | 7° |
| Coating | PVD |
| Corner Radius | 1/64" |
| Cutting Application | Turning |
| Cutting Direction | Neutral |
| Cutting Edge Length | 9.67 mm |
| Depth Of Cut | 0.1 mm to 1.5 mm |
| Finish - Machining | Tialn+Al2O3+Zrn |
| Grade | Grade WSM20 |
| Included Angle | 80° |
| Inscribed Circle | 3/8" |
| Insert Code | CCMT32.51 |
| Insert Holding Type | 40° to 60°Countersink Hole |
| Insert Material | Carbide |
| Insert Size | 3/8" |
|---|---|
| Insert Style | CCMT |
| Iso Number | CCMT09T304-PF4 WSM20 |
| Manufacturer Grade | Wsm20 |
| Material - Machining | Carbide |
| Measurement System | Fractional Inch |
| Mounting Style | Screw Held |
| No. Of Edges | 2 |
| Nose Radius | 0.016" |
| Number Of Cutting Edges | 2 |
| Primary Material Application | Nickel, Stainless Steel, Titanium |
| Primary Material Application Iso Code | M, S |
| Rake | Positive |
| Relief Angle | 7° |
| Shape | Rhombic |
| Style | CCMT |
| Thickness | 5/32" |
| Height (cm) | 1.09 |
|---|---|
| Length (cm) | 9.8 |
| Width (cm) | 3.99 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)