-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Torch |
|---|---|
| Compatible Fuel Cylinder Size | 14.1 oz., 16 oz. |
| Flame Adjustment | Adjustable Flame |
| Flame Type | Swirl |
| For Fuel Type | MAP-Pro, Propane |
| Fuel | Maxpp |
| Handle Style | Pistol Grip |
| Heating Capacity (map-pro) | 433 btuH |
| Heating Capacity (propane) | 255 btuH |
| Ignition Type | Instant On Off |
| Inlet Connection Gender | Female |
| Inlet Connection Type | NPT |
|---|---|
| Maximum Flame Temperature (map-pro) | 3650°F |
| Maximum Flame Temperature (propane) | 3400°F |
| Maximum Silver Braze Diameter (map-pro) | 1" |
| Maximum Silver Braze Diameter (propane) | 1" |
| Maximum Soft Solder Diameter (map-pro) | 4" |
| Maximum Soft Solder Diameter (propane) | 3" |
| Product Type | Hand Torch |
| Tip Adjustment | Fixed Tip |
| Torch Series | Max |
Bernzomatic TS8000 torch is ideal for large diameter soldering, light brazing, woodworking and cooking applications in manufacturing & maintenance industries. It is compatible with MAP-Pro and propane fuels that are burnt using oxygen to produce a flame to join workpieces.
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 13.97 |
| HS Code | 8205600000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |
The main difference between a cutting torch and a soldering torch is its primary function. Cutting torches are used to cut metals into smaller pieces, whereas soldering torches are ideal for joining different metal pieces together. These torches can not be used interchangeably, so users should use the appropriate torches for their applications.
Bernzomatic TS8000 torch can generate a flame with a maximum temperature of 3650 degrees F using MAP-Pro fuel and 3400 degrees F using propane fuel.
Users should choose the right fuel gas for Bernzomatic torches based on parameters like application requirements, material properties, solder size, heating capacity and fuel gas cost / availability. Each fuel gas should be tested over a set period to compare its efficiency and overall cost.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)