-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter |
|---|---|
| Compatible Grainger Part No. | 1UCF2 |
| Compatible Manufacturer Part No. | 682 |
| Material | Charcoal |
|---|---|
| Product Type | Filter |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 5.59 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)