-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter |
|---|---|
| Compatible Grainger Part No. | 4C920, 4C921 |
| Compatible Manufacturer Part Number | 883001, 883002, 883004, 883008, 883011, 883023, 883601, 883604, 883608, 883623, 884201, 884204, 884223, 884801, 884804, 884823 |
| Material | Charcoal |
| Overall Height | 11 3/4" |
|---|---|
| Overall Width | 10" |
| Product Type | Replacement Filter |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.5346 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)