-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter |
|---|---|
| Compatible Manufacturer Part Number | 502, 504, 508, 511 |
| Features | 10" Dia |
| Fits Brand | Broan |
| For Use With Grainger Item Number | 4C698, 4C700, 4C704, 4C708 |
|---|---|
| For Use With Mfr. Model Number | 502, 504, 508, 511 |
| Product Type | Aluminum Grease Filter |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)