-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Infrared Panel Heater |
|---|---|
| Amps | 46.7A |
| Amps @ 1 Phase | 46.7A |
| Amps @ 3 Phase | 26.88A |
| Beam Pattern | 180° |
| Brightness | 112 lm |
| Btuh Output | 38226 btuH |
| Control Type | Disconnect Switch |
| Cord Construction | 2 |
| Cord Length | 20 ft. |
| Electrical Connection | Hardwired |
| Element Type | Quartz Lamp |
| Finish | Blue Paint Enamel |
| For Use Outdoors | Indoor Only |
| Frequency | 60/50 Hz |
| Heater Mounting Type | Carted Unit |
| Heating Capacity | 38226 btuH |
| Heating Method | Radiant |
| Height | 61" |
| Housing Color | Blue |
| Housing Finish | Powder Coated |
| Housing Material | Steel |
| Includes | Fused Disconnect Switches, Quartz Tubes, Steel Casters |
| Indoor/outdoor | Indoor Only |
|---|---|
| Indoor/outdoor Usage | Indoor Only |
| Infrared Electromagnetic Wave Type | Medium Wave |
| Length On Panel | (5" On Panel) 30" |
| Max. Operating Temp. | Varies, Based On Distance From Target & Mounting Height |
| Mobility | Wheeled |
| Mounting Location | Cart |
| Mounting Position | Horizontal Burn |
| Mounting Type | Portable |
| Nema Plug Configuration | Hardwired |
| Number Of Lamps | 7 |
| Overall Depth | 89 1/2" |
| Overall Dimensions | 30" x 66.625" x 89.5" |
| Overall Height | 30" |
| Overall Width | 66 5/8" |
| Phase | 1, 3 |
| Radiant Efficiency | 60% |
| Reflector Material | Aluminum, Gold Anodized |
| Ul Cord Rating | So |
| Voltage | 240V AC |
| Wattage | 11200 W |
| Wattage Output | 11200 W |
| Width | 77" |
| Height (cm) | 193.04 |
|---|---|
| Length (cm) | 196.6 |
| Width (cm) | 91.44 |
| HS Code | 8516290060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 168.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)