-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Convertible Hand Truck |
|---|---|
| Assembled | Yes |
| Axle Dia. | 5/8" |
| Axle-mounted Wheel Dia. | 10" |
| Axle-mounted Wheel/tread Material | Rubber |
| Brake Type | No Caster Brake |
| Caster Configuration, Wheel Configuration | (2) Swivel, (2) Axle-Mounted |
| Caster Dia. | 5" |
| Caster Frame Material | Steel |
| Caster Mounting Height | 6" |
| Caster Stem Dia. | 1" |
| Caster Stem Type | Friction Ring |
| Caster Wheel Material, Tread Material | Rubber |
| Caster Wheel Type | Swivel |
| Caster Width | 1 1/4" |
| Caster/wheel Mounting Location | Standard |
| Color | Red |
| Features | Three Application Positions To Speed In-Service Use While Improving Load Management Of Difficult Shaped Packages |
| Finish | Powder Coated |
| Folded Depth | 20" |
| Folded Height | 58" |
| Folded Width | 20" |
| For Surface Type | All Surface Types |
| Frame Finish | Plain |
| Frame Material | Steel |
| Frame Type | Flat Back |
| Handle Type | Dual |
| Horizontal Load Cap. | 800 lbs. |
| Hub Position | Offset |
| Includes | Wheel Fenders |
| Includes Foot Assist | Without Foot Assist |
|---|---|
| Includes Lever Pushoff | Without Lever Pushoff |
| Includes Stair Climber | Without Stair Climber |
| Includes Wheel Fenders | With Wheel Fenders |
| Material | Steel |
| Non-marking Axle-mounted Wheels | Yes |
| Non-marking Casters/wheels | Yes |
| Nose Plate Material | Steel |
| Nose Plate Profile | Standard |
| Nose Plate Thickness | 5/16" |
| Nose Plate Type | Solid Straight |
| Nose Plate Width | 18" |
| Nose Plate Wxd | 18" x 10.5" |
| Noseplate Depth | 10 1/2" |
| Noseplate Width | 18" |
| Number Of Casters | 2 |
| Overall Depth | 20" |
| Overall Height | 58" |
| Overall Height As Hand Truck | 58" |
| Overall Length | 58" |
| Overall Width | 20" |
| Overall Width As Hand Truck | 20" |
| Platform Height | 12" |
| Promotion Restriction | Not Eligible For Promotion |
| Release Type | Hand Lever |
| Wheel Bearings | Ball , Ball Bearing , Double Ball |
| Wheel Diameter | 5" |
| Wheel Material | Rubber |
| Wheel Type | Solid Rubber |
| Wheel Width | 2 3/4" |
| Height (cm) | 147.32 |
|---|---|
| Length (cm) | 147.32 |
| Width (cm) | 50.8 |
| HS Code | 8716805010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 35.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)