-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Convertible Hand Truck |
|---|---|
| Axle-mounted Wheel Dia. | 10" |
| Axle-mounted Wheel Type | Pneumatic |
| Axle-mounted Wheel/tread Material | Rubber |
| Caster Configuration, Wheel Configuration | (2) Swivel, (2) Axle-Mounted |
| Caster Dia. | 5" |
| Caster Wheel Material, Tread Material | Polyurethane |
| Caster Wheel Type | Swivel |
| Caster Width | 1 1/4" |
| Caster/wheel Mounting Location | Standard |
| Color | Silver |
| Folded Depth | 19" |
| Folded Height | 62" |
| Folded Width | 21 1/8" |
| Frame Material | Aluminum |
| Frame Type | Flat Back |
| Handle Height | 62" |
| Handle Type | Dual |
| Horizontal Load Cap. | 1200 lbs. |
| Includes | Wheel Fenders |
| Includes Foot Assist | Without Foot Assist |
| Includes Lever Pushoff | Without Lever Pushoff |
| Includes Stair Climber | Without Stair Climber |
| Includes Wheel Fenders | With Wheel Fenders |
| Material | Aluminum |
| Non-marking Axle-mounted Wheels | No |
| Non-marking Casters/wheels | No |
|---|---|
| Nose Plate Depth | 7 1/2" |
| Nose Plate Material | Aluminum |
| Nose Plate Profile | Standard |
| Nose Plate Thickness | 7/32" |
| Nose Plate Type | Solid Straight |
| Nose Plate Width | 18" |
| Nose Plate Wxd | 18" x 7.5" |
| Noseplate Depth | 7 1/2" |
| Noseplate Width | 18" |
| Overall Depth | 19" |
| Overall Depth As Hand Truck | 19" |
| Overall Height | 62" |
| Overall Height As Hand Truck | 62" |
| Overall Width | 21" |
| Overall Width As Hand Truck | 21" |
| Platform Height | 11 1/4" |
| Platform Length | 48 1/2" |
| Platform Size | 46" x 12" x 50 3/4" |
| Platform Width | 12" |
| Promotion Restriction | Not Eligible For Promotion |
| Wheel Bearings | Ball |
| Wheel Diameter | 5" |
| Wheel Type | Pneumatic |
| Wheel Width | 3 1/2" |
| Height (cm) | 158.75 |
|---|---|
| Length (cm) | 53.59 |
| Width (cm) | 49.28 |
| HS Code | 8716805010 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 21.285 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)