-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Convertible Hand Truck |
|---|---|
| Assembled | Yes |
| Axle Dia. | 5/8" |
| Axle-mounted Wheel Dia. | 10" |
| Axle-mounted Wheel Type | Semipneumatic |
| Axle-mounted Wheel/tread Material | Rubber |
| Battery Type | Sealed Lead Acid |
| Brake Type | No Caster Brake |
| Caster Configuration, Wheel Configuration | (2) Swivel, (2) Axle-Mounted |
| Caster Dia. | 5" |
| Caster Frame Material | Steel |
| Caster Mounting Height | 5" |
| Caster Stem Dia. | 1/2" |
| Caster Stem Length | 1" |
| Caster Stem Type | Friction Ring |
| Caster Wheel Material, Tread Material | Polyurethane |
| Caster Wheel Type | Swivel |
| Caster Width | 1 1/4" |
| Caster/wheel Mounting Location | Standard |
| Color | Red |
| Finish | Powder Coated |
| Folded Depth | 18" |
| Folded Height | 47" |
| Folded Width | 18" |
| For Surface Type | Concrete, Gravel |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Frame Type | Flat Back |
| Handle Height | 47" |
| Handle Type | Continuous Frame Flow Back |
| Horizontal Load Cap. | 500 lbs. |
| Hub Position | Offset |
| Includes | Battery, Charger |
| Includes Foot Assist | Without Foot Assist |
|---|---|
| Includes Lever Pushoff | Without Lever Pushoff |
| Includes Stair Climber | With Stair Climber |
| Includes Wheel Fenders | With Wheel Fenders |
| Material | Steel |
| Non-marking Axle-mounted Wheels | Yes |
| Non-marking Casters/wheels | Yes |
| Nose Plate Depth | 8" |
| Nose Plate Material | Steel |
| Nose Plate Profile | Standard |
| Nose Plate Thickness | 3/8" |
| Nose Plate Type | Solid Straight |
| Nose Plate Width | 14" |
| Nose Plate Wxd | 14" x 8" |
| Noseplate Depth | 8" |
| Noseplate Width | 14" |
| Number Of Batteries | 2 |
| Number Of Casters | 2 |
| Overall Depth | 18" |
| Overall Height | 47" |
| Overall Height As Hand Truck | 47" |
| Overall Length | 47" |
| Overall Width | 18" |
| Overall Width As Hand Truck | 18" |
| Platform Height | 11" |
| Platform Length | 38" |
| Platform Size | 38" x 13 5/8" |
| Power Connection Type | Plug In |
| Promotion Restriction | Not Eligible For Promotion |
| Wheel Bearings | Ball , Ball Bearing , Double Ball |
| Wheel Diameter | 5" |
| Wheel Width | 2 3/4" |
| Height (cm) | 119.38 |
|---|---|
| Length (cm) | 119.38 |
| Width (cm) | 45.72 |
| HS Code | 8716805010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)