-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gate Valve |
|---|---|
| Ansi Flange Class | Class 125 |
| Body Material | Cast Iron |
| Bonnet Material | Cast Iron |
| Bonnet Style | Bolted |
| Class | Class 125 |
| Coefficient Of Volume (cv) | 945 |
| Connection Size - Side 1 | 4" |
| Connection Size - Side 2 | 4" |
| Connection Type | Class 125 Flange |
| Connection Type - Side 1 | Flange |
| Connection Type - Side 2 | Flange |
| For Media | Gas, Oil, Water |
| Handle Dia. | 10" |
| Handle Height | 22 3/4" |
| Handle Material | Cast Iron |
| Handle Type | Wheel |
| Inlet To Outlet Length | 9" |
| Max. Fluid Temp. | 353°F |
| Max. Pressure (cwp) | 200 psi |
| Max. Steam Pressure | 125 psi |
| Max. Water Pressure | 200 psi |
|---|---|
| Media Temp. Range | -40°F to +353°F |
| Media Temperature Range | -40°F to +353°F |
| Nominal Valve Size | 4" |
| Number Of Flange Bolt Holes | 8 |
| Operating Temperature - Maximum | 353°F |
| Operating Temperature - Minimum | -40°F |
| Overall Length | 9" |
| Pipe Size | 4" |
| Pipe Size - Valves | 4" |
| Seal Material | Bronze |
| Seat Material | Bronze |
| Stem Material | Brass |
| Stem Type | Outside Screw and Yoke (Os&Y) |
| Top Of Handle To Inlet Center | 23.703" |
| Valve Class | Class 125 |
| Valve Stem Type | Rising |
| Wedge Material | Cast Iron |
| Wedge Style | Solid |
| Standards | MSS-SP-70 |
| Height (cm) | 25.91 |
|---|---|
| Length (cm) | 59.18 |
| Width (cm) | 23.11 |
| HS Code | 8481803010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 51.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)