-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welding and Cutting Outfit |
|---|---|
| Acetylene Pressure | 2 psig to 15 psig |
| Cuts Up To | 2" |
| Cutting Attachment | CA550 |
| Cutting Tips | #0 |
| Duty Rating | Light Duty |
| For Fuel Type | Acetylene |
| Gas Service | Oxygen |
| Gauge Size | 1 1/2" |
| Head Angle | 90° |
| Heating Head | Type 17-15 Or Type 17-30 |
| Included Cutting Attachment | CA550 |
| Included Cutting Tip | 5-101-0D |
| Included Fuel Regulator | CGA 520 |
| Included Heating Nozzle | Type17-15, Type17-2 |
| Included Oxygen Regulator | CGA 540 |
|---|---|
| Included Torch Handle | WH550 |
| Included Welding & Brazing Tip | Type17-15, Type17-2 |
| Includes | Fl34 Flint Lighter, H32A [12.5] Twin Hose, Wg53 Goggles, Wo5 Tank Key With Chain |
| Outlet Thread Size | 3/8"-24 |
| Oxygen Pressure | 2 psig to 60 psig |
| Pressure Regulator | RSO/RSB2 |
| Product Type | Cutting Torch Kit |
| Series | Twister Series |
| Thread Fit | Class A |
| Torch Handle | WH550 |
| Torch Head Angle | 90° |
| Torch Style | Victor |
| Welding Nozzles | Type 17#2 |
| Height (cm) | 71.12 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 30.48 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)