-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Brazing Tip |
|---|---|
| Acetylene Flow | 4-6 SCFH |
| Acetylene Pressure | 5 lbs. |
| Application | Brazing, Heating |
| Compatible Fuel Type | Acetylene |
| Compatible Manufacturer | Victor |
| Compatible Torch Series | 71 Series, WH550 Series |
| Flame Type | 5 Flame |
| Gas Service | Acetylene |
| Includes | One Complete Tip |
| Mapp Gas Silver Braze | No |
| Mapp Gas Silver Solder | No |
| Mapp Gas Soft Solder | No |
|---|---|
| Maximum Brazing Capacity | 1" |
| Oxygen Pressure | 8 lbs. |
| Propane Gas Silver Braze | No |
| Propane Gas Silver Solder | No |
| Propane Gas Soft Solder | No |
| Size | 5" |
| Tip Design | One Piece |
| Tip Series | MTF Series |
| Tip Size | 5 |
| Type | Cap N Hook |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 10.16 |
| HS Code | 8205600000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0788 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)