-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Antistatic | No |
| Application | Dollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks |
| Bearing Type | Ball Bearing |
| Bolt Hole Diameter | 5/16" |
| Bolt Hole Spacing | 3 5/32" x 2 3/8" |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 300 lbs. to 999 lbs. |
| Caster Material | Polyurethane |
| Caster Product Group | Swivel Caster |
| Caster Sub-type | Swivel |
| Caster Type | Swivel |
| Caster Wheel Material | Polyurethane |
| Core Color | Silver |
| Core Material | Aluminum |
| Corrosion-resistant | No |
| Durometer | 75 Shore A |
| Electrically Conductive | No |
| Esd | No |
| Extended Lead | No |
| Features | Floor Protective, Reduced Swivel Forces |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Heat-resistant | No |
| Hole Pattern | A |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 2 3/8" x 3 5/32" |
| Load Capacity (static) | 1765 lbs. |
| Load Capacity At 2.5 Mph | 705 lbs. |
| Load Capacity At 4 Km/h | 320 Kg |
| Load Rating | 660 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 5/16" |
| Mounting Height | 5 1/8" |
| Mounting Plate Bolt Hole Pattern | D |
| Mounting Plate Size | 3 3/8" x 3 15/16" |
| Mounting Plate Size & Bolt Hole Pattern | 3 3/8" X 3 15/16" ( D ) |
| Mounting Type | Top Plate |
| Non-marking | Yes |
| Non-staining | Yes |
|---|---|
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Offset (f) | 1 3/4" |
| Operating Noise/floor Surface Preservation | Very Good |
| Outside Bolt Hole Spacing | 2 3/8" x 3 5/32" |
| Overall Height | 5 1/8" |
| Plate Size | 3 3/8" x 3 15/16" |
| Plate Size | 3 15/16" x 3 3/8" |
| Plate Thickness | 0.137" |
| Plate Type | A |
| Raceway Type | Double Ball |
| Replacement Wheel | ALBS 100/15K |
| Rolling Resistance | Very Good |
| Suitable For Autoclaves | No |
| Suitable For Machine Washing | No |
| Swivel Construction | Kingpin |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Double Ball |
| Swivel Radius | 3 7/8" |
| Temperature Resistance Max | 160°F |
| Temperature Resistance Min | -5°F |
| Total Height (h) | 5 1/8" |
| Tread And Tyre Hardness | 75 Shore A |
| Tread Hydrolysis-resistant | No |
| Tread Shape | Standard |
| Unit Weight | 2.6 lbs. |
| Wear Resistance | Very Good |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Precision Ball |
| Wheel Color | Green |
| Wheel Core Material | Aluminum |
| Wheel Dia. | 3 7/8" |
| Wheel Diameter | 4" |
| Wheel Material | Polyurethane |
| Wheel Width | 1 9/16" |
| Wheel/tread Color | Blue |
| Wheel/tread Hardness | 75 Shore A |
| Wheel/tread Hardness Rating | Soft |
| Wheel/tread Material | Polyurethane |
| Standards | DIN EN 12532, ICWM |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.215 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)