-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Testing Sieve |
|---|---|
| Frame Inside Dia. | 8" |
| Frame Material | Brass |
| Height | 2 5/8" |
| Inside Depth | 2" |
| Mesh Size | Fine |
| Mesh Size Range | Fine |
| Opening Size | 53 µm |
| Outside Dia. | 8" |
| Overall Depth | 2" |
|---|---|
| Product Type | Standard Stainless Steel Cloth Test Sieve |
| Screen Material | Stainless Steel |
| Type | Woven Testing |
| Us Standard Screen Size | #270 |
| Wire Dia. | 0.036 mm |
| Wire Diameter | 0.03 mm |
| Standards | ASTM E11 |
| Height (cm) | 22.35 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 7.87 |
| HS Code | 9604000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)