-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | USA Standard Testing Sieve |
|---|---|
| Frame Inside Dia. | 8" |
| Frame Material | Brass |
| Mesh Size | Fine |
| Mesh Size Range | Fine |
| Opening Size | 45 µm |
| Outside Dia. | 8" |
|---|---|
| Overall Depth | 1" |
| Screen Material | Stainless Steel |
| Type | Woven Testing |
| Wire Dia. | 0.032 mm |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| HS Code | 9604000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)