-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | NFPA Label |
|---|---|
| Height | 2" |
| Legend/background Color | Black, Blue, Red, White, Yellow |
|---|---|
| Material | Vinyl |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 28.7 |
| Width (cm) | 21.84 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)