-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jacket |
|---|---|
| Ansi Class | Not Rated |
| Breathability Features | Breathable Underarms And Back |
| Closure Type | Button, Velcro |
| Collar Style | Flip Up |
| Color | Black |
| Fabric Weight | 9 oz. |
| Fall Protection Compatible | No |
| Garment Material | Leather |
| Gender | Men |
| Grade Of Leather | Premium |
| Heat Protection Type | Flames, Metal Spatter, Sparks |
| High Vis | No |
| Includes Lining | Yes |
| Includes Mesh Back | No |
| Includes Soapstone Pocket | No |
| Leather Process | Grain |
|---|---|
| Length | 32" |
| Material | Leather |
| Maximum Chest Size | 50" |
| Minimum Chest Size | 48" |
| No. Of Outside Pockets | 2 |
| Number Of Inside Pockets | 0 |
| Number Of Pockets | 2 |
| Passes Astm F6413 Flame Test | D6413 |
| Size | XL |
| Sleeve Length | 33" |
| Stitching Material | Kevlar |
| Welding Jacket Style | Leather |
| Reflective Back Stripe Pattern | None |
| Standards | ASTM D6413 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.9045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)