-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jacket |
|---|---|
| Ansi Class | Not Rated |
| Breathability Features | Lightweight Cotton Fabric |
| Closure Type | Button |
| Collar Style | Flip Up |
| Color | Khaki |
| Fabric Weight | 9 oz. |
| Features | Adjustable Dual-Snap Sleeves, Convenient Inside Pocket, Flame Retardant, Light Duty, Lightweight Fabric, Machine Washable, Provides Maximum Protection, Reinforced Seams |
| Garment Material | Cotton |
| Gender | Men |
| Grade Of Leather | Premium |
| Heat Protection Type | Flames |
| High Visibility | No |
| Includes Lining | No |
| Includes Soapstone Pocket | No |
|---|---|
| Length | 30" |
| Material | Cotton |
| Maximum Chest Size | 42" |
| Minimum Chest Size | 40" |
| No. Of Outside Pockets | 0 |
| Number Of Inside Pockets | 1 |
| Number Of Pockets | 1 |
| Passes Astm F6413 Flame Test | D6413 |
| Size | M |
| Sleeve Length | 31" |
| Reflective Back Stripe Pattern | None |
| Standards | ASTM D6413 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)