-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fish Tape |
|---|---|
| Case Diameter | 12" |
| Case Material | Plastic |
| Case Style | Winder Slide |
| Case Winding Type | Winder Slide |
| Length | 100 ft. |
| Tape Length | 100 ft. |
| Tape Material | Steel |
|---|---|
| Tape Profile | 0.062" |
| Tape Shape | Flat |
| Tape Size | 1/8" |
| Tape Thickness | 1/16" |
| Tape Width | 1/8" |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 37.85 |
| Width (cm) | 30.23 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.89 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)