-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Base Mounting Hole Counter Bore Depth | 0.31" |
| Base Mounting Hole Counter Bore Dia. | 0.422" |
| Base Mounting Hole Pitch | 1 11/25" |
| Body Material | Steel |
| Center Hole Diameter | 1 11/16" |
| Collapsed Height | 1.69" |
| Cylinder Bore | 1.69" |
| Cylinder Type | Low Profile |
| Effective Push Area | 2.24 sq. in. |
| Extended Height | 2.13" |
| Finish | Paint |
| Handle | No |
| Includes | Dust Cap, Female Coupler |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
|---|---|
| Max. Push Capacity | 10 ton. |
| Nominal Capacity | 10 ton. |
| Nominal Stroke Length | 3/8" |
| Oil Capacity | 0.98 cu. in. |
| Oil Capacity Push | 0.98 cu. in. |
| Plunger Dia. | 1 1/2" |
| Plunger To Mounting Hole | 1.34" |
| Plunger Type | Solid |
| Retracted Height | 1.69" |
| Saddle Protrusion From Plunger | 1/25" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 3/8" |
| Weighing Capacity | 10 ton. |
Enerapc RSM-100 flat jack cylinder is ideal for general lifting and production applications in limited spaces. It has a low collapsed height, flat sides and short stroke for safety & stability in both vertical and horizontal orientations.
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 11.68 |
| HS Code | 8412210075 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.5975 |
10000 psi.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)