-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Mounting Hole Counter Bore Depth | 1/2" |
| Base Mounting Hole Counter Bore Dia. | 3/4" |
| Base To Advance Port | 3/4" |
| Body Material | Steel |
| Center Hole Dia. | 3 1/2" |
| Collapsed Height | 2.63" |
| Cylinder Bore | 3 1/2" |
| Cylinder Type | Low Profile |
| Effective Push Area | 9.62 sq. in. |
| Extended Height | 3 1/4" |
| Finish | Paint |
| Handle | Yes |
| Includes | Dust Cap, Female Coupler |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 50 ton. |
|---|---|
| Nominal Capacity | 50 ton. |
| Nominal Stroke Length | 5/8" |
| Oil Capacity | 6.01 cu. in. |
| Oil Capacity Push | 6.01 cu. in. |
| Outside Dia. | 5 1/2" x 4 1/2" |
| Plunger Dia. | 2 3/4" |
| Plunger To Mounting Hole | 2.13" |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 2.63" |
| Saddle Protrusion From Plunger | 2/25" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 5/8" |
| Weighing Capacity | 50 ton. |
Enerpac RSM500 hydraulic cylinder is designed for lifting and supporting heavy loads. It is utilised in industrial maintenance, construction & infrastructure and automotive repair tasks.
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 13.97 |
| HS Code | 8431100090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.75 |
The stroke length of the brand's RSM-500 cylinder is 0.63 inches.
A single-acting hydraulic cylinder applies force through only one side of the piston. The piston generally extends by hydraulic pressure from the pump and then retracts using the load or inbuilt spring. A double-acting hydraulic cylinder, on the other hand, contains two ports to apply force in two directions for both expanding and retracting the piston.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)