-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Magnetic Relay |
|---|---|
| Application | Air Conditioning, Appliances, Refrigeration, Vending Machines |
| Coil Voltage | 24V |
| Contact Form | DPDT |
| Depth | 2 3/8" |
| Electrical Connection | Spade Terminal |
| Electrical Connection Type | Spade Terminal |
| Frequency | 50/60 Hz |
| Full Load Amps @ 120v | 12A |
| Full Load Amps @ 208v | 8A |
| Full Load Amps @ 240v Ac | 6A |
| Full Load Amps @ 277v | 6A |
| Full Load Amps @ 480v | 3A |
| Full Load Current @ 240v Ac | 6A |
| Height | 1 7/8" |
| Horsepower @ 120v Ac | 3/4 hp |
| Horsepower @ 240v Ac | 3/4 hp |
| Hp | 3/4 hp |
| Includes | Double Quick Connect Coil Terminals |
| Locked Rotor Amps @ 120v | 60A |
| Locked Rotor Amps @ 208v | 35A |
| Locked Rotor Amps @ 240v | 35A |
| Locked Rotor Amps @ 480v | 18A |
| Low Voltage Contact Form | DPDT |
| Low Voltage Switch Action | Normally Open |
| Mounting | Universal |
|---|---|
| Mounting Style | Surface |
| Mounting Type | Surface |
| Operating Temperature - Maximum | 155°F |
| Operating Temperature - Minimum | -20°F |
| Overall Depth | 2 3/8" |
| Overall Length | 1 7/8" |
| Overall Width | 2 3/16" |
| Phase | Not Applicable |
| Resistive Amps @ 120v | 20.8A |
| Resistive Amps @ 208vac | 20.8A |
| Resistive Amps @ 240v | 20.8A |
| Resistive Amps @ 277v | 20.8A |
| Resistive Amps @ 480v | 10A |
| Resistive Load Current @ 120v Ac | 20.8A |
| Resistive Load Current @ 240v Ac | 20.8A |
| Switch Action | Normally Open |
| Switch Type | DPDT |
| Transformer Primary Voltage | Not Applicable |
| Transformer Secondary Voltage | Not Applicable |
| Type | AC Switching |
| Voltage | 24V AC |
| Width | 2.156" |
| Standards | CSA LR35066, UL E59779 |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.37 |
| HS Code | 8536410050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)