-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Butt Splice Connector |
|---|---|
| Color | Blue, Red, Yellow |
| Compatible With Series | Multiseal(Tm) |
| Connector Assortment Type | Crimp Terminals |
| For Conductor Material | Aluminum, Copper |
| Includes | (1) Plastic Case, (20) Blue, (20) Red, (5) Yellow Butt Connectors |
| Insulation Material | Polyolefin |
| Kit Type | Butt Splice Connector |
| Manufacture Model Numbers Included | 11540, 11541, 11542 |
| Max. Wire Size | 10 AWG |
| Maximum Operating Temperature | 230°F |
| Min. Wire Size | 20 AWG |
| Minimum Operating Temperature | -67°F |
|---|---|
| Number Of Pieces | 45 |
| Number Of Sizes | 3 |
| Rohs Compliant | Yes |
| Sizes Included | 10 AWG To 12 AWG, 14 AWG To 16 AWG, 18 AWG To 20 AWG |
| Standards | Csa, Ul |
| Temp. Rating | -55°C to +110°C |
| Terminal Type | Butt Splice Connectors |
| Termination Type | Crimp |
| Tools Included | None |
| Wire Sizes Included | 10 AWG to 12 AWG, 14 AWG to 16 AWG, 18 AWG to 20 AWG |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)