-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Mounting Hole Counter Bore Depth | 14/25" |
| Base Mounting Hole Counter Bore Dia. | 0.812" |
| Base Mounting Hole Pitch | 3" |
| Base To Advance Port | 3/4" |
| Body Material | Steel |
| Center Hole Dia. | 5" |
| Collapsed Height | 3.38" |
| Cylinder Bore | 5" |
| Cylinder Type | Low Profile |
| Effective Push Area | 19.63 sq. in. |
| Extended Height | 4" |
| Finish | Paint |
| Handle | Yes |
| Includes | Dust Cap, Female Coupler |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
|---|---|
| Max. Push Capacity | 100 ton. |
| Nominal Capacity | 100 ton. |
| Nominal Stroke Length | 5/8" |
| Oil Capacity | 12.27 cu. in. |
| Oil Capacity Push | 12.27 cu. in. |
| Outside Dia. | 7" x 6" |
| Plunger Dia. | 3.63" |
| Plunger To Mounting Hole | 2.94" |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 3.38" |
| Saddle Protrusion From Plunger | 2/25" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 5/8" |
| Weighing Capacity | 100 ton. |
Enerpac RSM1000 low-height hydraulic cylinder is ideal for the construction, automotive, mining, oil & gas, aerospace and marine industries. This hydraulic cylinder is used for heavy lifting, pushing, positioning and component alignment in diverse settings.
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 22.86 |
| HS Code | 8412210075 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 14.4 |
Regular maintenance, including checking for leaks, inspecting seals, and ensuring proper lubrication, is recommended to keep the RSM1000 in optimal working condition.
0.63 inches.
Yes, despite its short stroke length, it delivers significant force output, making it suitable for applications requiring precise and powerful lifting or pushing in restricted areas.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)