-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gauge Adapter |
|---|---|
| Accuracy | -1.5% to +1.5% |
| Application | Hydraulics |
| Case Material | Stainless Steel |
| Compatible Cylinder/press | All Cylinders And Presses |
| Connection 1 | 3/8" Nptf Male |
| Gauge Case Liquid | Glycerin |
| Gauge Case Material | Stainless Steel |
| Gauge Lens Material | Plastic |
| Gauge Port | G2535L |
| Gauge Wetted Parts | Copper |
| Graduations | 200 |
| Hydraulic Pressure Gauge Type | Dial Pressure Gauge For Hydraulic Systems |
| Ip/nema Rating | Not Rated |
| Lens Material | Polycarbonate |
| Liquid-filled Case | Yes |
| Major Graduation | 100 Bar , 2000 psi |
| Male End | 3/8"-18 NPTF |
| Max. Pressure | 10000 psi |
| Maximum Operating Pressure (psi) | 10000 psi |
| Minor Graduation | 200 psi |
| Minor Graduation (bar) | 10 Bar |
|---|---|
| Nominal Dial Size | 2 1/2" |
| Pressure Gauge Type | Hydraulic Cylinder Pressure Gauge |
| Pressure Range | 0 psi to 10000 psi |
| Primary Range | 0 psi to 10000 psi |
| Primary Scale Numeric Increments | 200 |
| Process Connection | 3/8" NPTF Male |
| Process Connection Gender | Male |
| Process Connection Location | Bottom |
| Process Connection Size | 3/8" |
| Process Connection Type | NPTF |
| Promotion Restriction | Not Eligible For Promotion |
| Requires Adapter | No |
| Scale Type | Dual |
| Secondary Pressure Range | 0 psi to 700 psi |
| Secondary Range | 0 psi to 700 psi |
| Sensor Material | Copper Alloy |
| Series | GA45GC Series |
| Socket Material | 303 Stainless Steel |
| Style | Glycerine Filled |
| Wetted Parts Material | Copper Alloy |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)