-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Mounting Hole Counter Bore Depth | 14/25" |
| Base Mounting Hole Counter Bore Dia. | 0.812" |
| Base Mounting Hole Pitch | 3" |
| Base To Advance Port | 3/4" |
| Body Material | Steel |
| Center Hole Dia. | 4 1/2" |
| Collapsed Height | 3.13" |
| Cylinder Bore | 4 1/2" |
| Cylinder Type | Low Profile |
| Effective Push Area | 15.9 sq. in. |
| Extended Height | 3 3/4" |
| Handle | Yes |
| Includes | Dust Cap, Female Coupler |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 75 ton. |
|---|---|
| Nominal Capacity | 75 ton. |
| Nominal Stroke Length | 5/8" |
| Oil Capacity | 9.94 cu. in. |
| Oil Capacity Push | 9.94 cu. in. |
| Outside Dia. | 6 1/2" x 5 1/2" |
| Plunger Dia. | 3 1/4" |
| Plunger To Mounting Hole | 2.63" |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 3.13" |
| Saddle Protrusion From Plunger | 2/25" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 5/8" |
| Weighing Capacity | 75 ton. |
Enerpac RSM750 single-acting hydraulic cylinder is used in the construction, manufacturing and maintenance industries for lifting, pushing, pulling and pressing applications.
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 32 |
| Width (cm) | 16.76 |
| HS Code | 8412210075 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 11.0925 |
It has a maximum operating pressure of 10000 psi.
It features a compact and flat design, making it highly versatile and suitable for applications where other cylinders may not fit. Its slim profile allows for easy integration and operation in tight spaces or areas with limited clearance.
This hydraulic cylinder is designed with convenient handles for easy carrying. Its handles provide a secure grip and make it effortless to transport the cylinder to different job sites or locations within a facility.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)