-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insteel Needles, Pack of 19 |
|---|---|
| Accessory Type | 7" |
| Fits Brand | Ingersoll Rand |
| For Use With | Needle Scalers |
| For Use With Mfr. Model Number | 172K1, 172L, 182K1, 182L |
| Material | Steel |
| Needle Diameter | 1/8" |
|---|---|
| Needle Length | 7" |
| Non-sparking | No |
| Number Of Needles | 19 |
| Overall Length | 7" |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 3.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.234 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)