-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose |
|---|---|
| End One Coupler Size | 3/8" |
| End One Coupler Type | NPTF |
| Hose Color | Yellow |
| Hose Configuration | Coupled Assembly |
| Hose Cover Material | Polyurethane |
| Hose Fitting A Type | CH604 |
| Hose Fitting B Size | 3/8" |
| Hose Fitting B Type | NPTF |
| Hose I.d. | 1/4" |
| Hose Length | 6 ft. |
|---|---|
| Hose Reinforcement Material | Carbon Steel |
| Hose Reinforcement Type | Braid |
| Hose Tube Material | Thermoplastic |
| Length | 6" |
| Material | Thermoplastic |
| Max. Working Pressure @ 70 F | 10000 psi |
| Safety Factor | 41 |
| Type | High Pressure |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 40.64 |
| HS Code | 3917390010 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.08 |
Hydraulic fluid is toxic and can cause skin problems. Therefore, always wear gloves and protective glasses while replacing a hose. Also, wear coats with long sleeves or pants.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)