-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hand Pump |
|---|---|
| Connection Size | 3/8" |
| Connection Type | NPT |
| Cylinder Compatibility | Double Acting |
| Dimension A | 8 1/4" |
| Dimension B | 12.13" |
| Dimension D | 12.63" |
| Dimension E | 7 17/25" |
| Dimension H | 26 11/25" |
| Dimension J | 0.98" |
| Dimension L | 10.63" |
| Dimension Q | 3 1/2" |
| Dimension R | 2 17/25" |
| Dimension S | 3.13" |
| Displacement Per Stroke 1st Stage | 7.69 cu. in. |
| Displacement Per Stroke 2nd Stage | 0.29 cu. in. |
| Handle Material | Fiberglass |
| Housing Material | Steel |
| Includes | Oil |
|---|---|
| Max. Flow Rate | 0.29 cu. in./min. |
| Max. Handle Effort | 110 lbs. |
| Max. Operating Pressure | 10000 psi |
| Max. Pressure 1st Stage | 200 psi |
| Max. Pressure 2nd Stage | 10000 psi |
| Number Of Stages | 2 |
| Oil Included | Yes |
| Overall Height | 10 3/5" |
| Overall Length | 29.3" |
| Overall Width | 12.1" |
| Power Source | Manual |
| Pressure Rating 1st Stage | 200 psi |
| Pump Material | Steel |
| Reservoir Material | Steel |
| Speed Type | Two Speed |
| Type | Manual |
| Valve Operation | Manual |
Enerpac P464 hydraulic hand pump converts mechanical force into hydraulic energy in the form of fluid pressure. It is used in automotive repairs, machinery maintenance and construction projects. This pump is suitable in settings where hydraulic power is needed but access to powered hydraulic systems is limited or where portability is required.
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 33.02 |
| HS Code | 8413200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 27.135 |
This Enerpac hand pump is recommended for use with double-acting cylinders only.
By delivering hydraulic fluid, the hand operated hydraulic pumps convert mechanical energy into hydraulic energy under pressure, through directly applied manual effort. They use the principle of a handle delivering leverage to an internal piston.
Single-stage pumps rely on atmospheric pressure to move fluid, while double-stage pumps harness the combined power of hydraulic & atmospheric pressure to drive the pump.
This pump provides first-stage and second-stage pressure ratings of 200 & 10000 psi, respectively.
Yes, the brand's P-464 Ultima Series hand pump is equipped with safety features, such as a pressure relief valve which prevents over-pressurisation and ensures the safe operation of the hydraulic system.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)