-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hand Pump |
|---|---|
| Connection Size | 1/4" |
| Connection Type | NPT |
| Cylinder Compatibility | Single Acting |
| Dimension A | 7.31" |
| Dimension B | 13 1/4" |
| Dimension C | 1.13" |
| Dimension D | 3.37" |
| Dimension E | 1.13" |
| Dimension H | 12 14/25" |
| Dimension J | 3/4" |
| Dimension L | 5.63" |
| Dimension N | 3 3/4" |
| Dimension P | 3 1/4" |
| Dimension S | 7/25" |
| Displacement Per Stroke 1st Stage | 0.055 cu. in. |
| Displacement Per Stroke 2nd Stage | 0.05 cu. in. |
| Handle Material | Fiberglass |
| Housing Material | Aluminum |
| Includes | Oil |
| Max. Flow Rate | 0.055 cu. in./min. |
|---|---|
| Max. Handle Effort | 72 lbs. |
| Max. Operating Pressure | 10000 psi |
| Max. Pressure 1st Stage | 10000 psi |
| Max. Pressure 2nd Stage | 10000 psi |
| Number Of Stages | 2 |
| Oil Included | Yes |
| Overall Height | 5 3/5" |
| Overall Length | 13.3" |
| Overall Width | 3 4/5" |
| Piston Stroke | 1/2" |
| Power Source | Manual |
| Pressure Rating 1st Stage | 10000 psi |
| Pump Material | Aluminum |
| Reservoir Capacity | 20 cu. in. |
| Reservoir Material | Glass Filled Nylon |
| Speed Type | Single Speed |
| Type | Manual |
| Valve Operation | Manual |
Enerpac P141 lightweight hydraulic hand pump is designed for various applications that require portable hydraulic power. This hydraulic hand pump is ideal for applications such as small-scale hydraulic systems, automotive repairs, maintenance tasks, construction sites and other situations where portability & manual operation are essential.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 10.16 |
| HS Code | 8414200000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.475 |
The pump is equipped with a non-conductive fibreglass handle to ensure operator safety.
Hand-operated hydraulic pumps convert mechanical energy into hydraulic energy by delivering hydraulic fluid under pressure, through directly applied manual effort. These pumps apply the simple principle of a handle to provide leverage to an internal piston.
10000 psi.
Major factors include the load or equipment you need to operate, the desired speed & precision and the available space & weight restrictions.
20 cubic inches.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)