-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hand Pump |
|---|---|
| Connection Size | 3/8" |
| Connection Type | NPT |
| Cylinder Compatibility | Single Acting |
| Dimension A | 13 14/25" |
| Dimension B | 21" |
| Dimension C | 1 11/25" |
| Dimension D | 3.93" |
| Dimension E | 1.31" |
| Dimension H | 20 14/25" |
| Dimension J | 1.19" |
| Dimension L | 7" |
| Dimension M | 0.63" |
| Dimension N | 4 3/4" |
| Displacement Per Stroke 1st Stage | 0.151 cu. in. |
| Displacement Per Stroke 2nd Stage | 0.15 cu. in. |
| Handle Material | Fiberglass |
| Housing Material | Steel |
| Includes | Oil |
| Max. Flow Rate | 0.151 cu. in./min. |
|---|---|
| Max. Handle Effort | 85 lbs. |
| Max. Operating Pressure | 10000 psi |
| Max. Pressure 1st Stage | 10000 psi |
| Max. Pressure 2nd Stage | 10000 psi |
| Number Of Stages | 2 |
| Oil Included | Yes |
| Overall Height | 7" |
| Overall Length | 21" |
| Overall Width | 4 4/5" |
| Piston Stroke | 1" |
| Power Source | Manual |
| Pressure Rating 1st Stage | 10000 psi |
| Pump Material | Steel |
| Reservoir Capacity | 55 cu. in. |
| Reservoir Material | Glass Filled Nylon |
| Speed Type | Single Speed |
| Type | Manual |
| Valve Operation | Manual |
Enerpac P391 hydraulic hand pump is ideal for holding, lifting, bending, pulling and pushing heavy loads. It is used to apply pressure on objects in construction, manufacturing, maintenance & repair works by pressurising and moving hydraulic fluid.
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 12.7 |
| HS Code | 8413200000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.365 |
It offers a maximum operating pressure of 10000 psi.
The NPT connection is based on thread deformation and have a metal-to-metal sealing design where the threads of the connectors themselves form together. Whereas, the UNF (Unified National Fine) threads on ports have fine spacing that makes them less prone to loosen when vibrating.
When air contaminates a hydraulic fluid, the pump's inlet cavitation, aeration or foaming can happen. Aeration degrades the hydraulic fluid, resulting in damage to the components of the system (due to loss of lubrication), thereby causing burning and overheating of the seals.
The brand's P18 hydraulic pump has the lowest pressure rating of 2850 psi and is available on Raptor Supplies.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)