-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hand Pump |
|---|---|
| Connection Size | 1/4" |
| Connection Type | NPT |
| Cylinder Compatibility | Single Acting |
| Dimension B | 20.06" |
| Dimension H | 15 3/4" |
| Dimension J | 3/4" |
| Dimension L | 5.69" |
| Dimension N | 3 3/4" |
| Displacement Per Stroke 1st Stage | 0.221 cu. in. |
| Displacement Per Stroke 2nd Stage | 0.055 cu. in. |
| Handle Material | Fiberglass |
| Housing Material | Steel |
| Includes | Oil |
| Max. Flow Rate | 0.151 cu. in./min. |
| Max. Handle Effort | 63 lbs. |
| Max. Operating Pressure | 10000 psi |
| Max. Pressure 1st Stage | 200 psi |
|---|---|
| Max. Pressure 2nd Stage | 10000 psi |
| Number Of Stages | 2 |
| Oil Included | Yes |
| Overall Height | 5.7" |
| Overall Length | 20.1" |
| Overall Width | 3 4/5" |
| Piston Stroke | 1/2" |
| Power Source | Manual |
| Pressure Rating 1st Stage | 200 psi |
| Pressure Rating 2nd Stage | 10000 psi |
| Pump Material | Steel |
| Reservoir Capacity | 55 cu. in. |
| Reservoir Material | Glass Filled Nylon |
| Speed Type | Two Speed |
| Type | Manual |
| Valve Operation | Manual |
Enerpac P202 hand pump is used in industries for a range of applications requiring hydraulic force. Its compact design and versatility make it suitable for both mobile and stationary uses.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 10.16 |
| HS Code | 8413200000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.825 |
The two-speed design of the P202 hand pump allows the operator to choose between high and low-pressure modes. The low-pressure mode offers faster pump handle movement, while the high-pressure mode provides a greater force with slower handle movement, offering versatility in different applications.
The brand's P202 hand pump offers a pressure-regulating mechanism, allowing the operator to control the maximum pressure generated by the pump and ensuring safe & controlled operation.
Yes, Enerpac P202 hand pump is designed to be compact and relatively lightweight, making it portable and easy to transport. Its portable nature allows for flexibility in different job sites and applications.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)