-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hand Pump |
|---|---|
| Connection Size | 3/8" |
| Connection Type | NPT |
| Cylinder Compatibility | Single Acting |
| Dimension A | 8 1/4" |
| Dimension B | 12.13" |
| Dimension D | 12.63" |
| Dimension E | 7 17/25" |
| Dimension H | 26 11/25" |
| Dimension J | 0.98" |
| Dimension L | 10.63" |
| Dimension M | 6.89" |
| Dimension N | 25 3/5" |
| Dimension P | 3.63" |
| Dimension S | 3.13" |
| Displacement Per Stroke 1st Stage | 7.69 cu. in. |
| Displacement Per Stroke 2nd Stage | 0.29 cu. in. |
| Handle Material | Fiberglass |
| Housing Material | Steel |
| Includes | Oil |
|---|---|
| Max. Flow Rate | 0.29 cu. in./min. |
| Max. Handle Effort | 110 lbs. |
| Max. Operating Pressure | 10000 psi |
| Max. Pressure 1st Stage | 200 psi |
| Max. Pressure 2nd Stage | 10000 psi |
| Number Of Stages | 2 |
| Oil Included | Yes |
| Overall Height | 10 3/5" |
| Overall Length | 29.2" |
| Overall Width | 25.6" |
| Piston Stroke | 1 1/2" |
| Power Source | Manual |
| Pump Material | Steel |
| Reservoir Capacity | 453 cu. in. |
| Reservoir Material | Steel |
| Speed Type | Two Speed |
| Type | Manual |
| Valve Operation | Manual |
Enerpac P462 ultima steel hydraulic hand pump is used for lifting, bolting or applying pressure in construction, manufacturing and repair applications. This pump is ideal for applications requiring higher oil capacity, such as numerous cylinder hookups.
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 33.02 |
| HS Code | 8413500070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 26.955 |
This pump provides first-stage and second-stage pressure ratings of 200 psi & 10000 psi, respectively.
This pump is compatible with the brand's single-acting cylinders.
Single-stage pumps utilise only atmospheric pressure for moving fluid, while double-stage pumps use both hydraulic and atmospheric pressure for powering the pump.
This pump provides first-stage and second-stage pressure ratings of 200 & 10000 psi, respectively.
Single-stage pumps utilise only atmospheric pressure for moving fluid, while double-stage pumps use both hydraulic and atmospheric pressure for powering the pump.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)