-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hand Pump |
|---|---|
| Connection Size | 3/8" |
| Connection Type | NPT |
| Displacement Per Stroke 1st Stage | 3.2 cu. in. |
| Displacement Per Stroke 2nd Stage | 0.12 cu. in. |
| Handle Material | Aluminum |
| Housing Material | Anodized Aluminum |
| Includes | Oil |
| Max. Flow Rate | 0.12 cu. in./min. |
| Max. Handle Effort | 99 lbs. |
| Max. Operating Pressure | 14500 psi |
| Max. Pressure 1st Stage | 500 psi |
| Max. Pressure 2nd Stage | 14500 psi |
|---|---|
| Number Of Stages | 2 |
| Oil Included | Yes |
| Overall Height | 4.7" |
| Overall Length | 7.5" |
| Overall Width | 6.9" |
| Piston Stroke | 1 1/25" |
| Power Source | Manual |
| Pump Material | Anodized Aluminum |
| Reservoir Material | Steel |
| Type | Manual |
| Valve Operation | Manual |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| Country Of Origin | NL |
|---|---|
| Weight (kg) | 7.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)