-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hand Pump |
|---|---|
| Connection Size | 3/8" |
| Connection Type | NPT |
| Cylinder Compatibility | Single Acting |
| Displacement Per Stroke 1st Stage | 1 cu. in. |
| Displacement Per Stroke 2nd Stage | 0.15 cu. in. |
| Handle Material | Fiberglass |
| Housing Material | Steel |
| Includes | Oil |
| Max. Flow Rate | 0.15 cu. in./min. |
| Max. Handle Effort | 85 lbs. |
| Max. Pressure 1st Stage | 500 psi |
| Max. Pressure 2nd Stage | 10000 psi |
| Number Of Stages | 2 |
|---|---|
| Oil Included | Yes |
| Overall Height | 7.7" |
| Overall Length | 23.5" |
| Overall Width | 5.9" |
| Power Source | Manual |
| Pressure Rating 1st Stage | 500 psi |
| Pump Material | Steel |
| Reservoir Capacity | 134 cu. in. |
| Reservoir Material | Steel |
| Speed Type | Two Speed |
| Type | Manual |
Enerpac P-80 hydraulic hand pump is suitable for applications that require high-pressure flows, such as leak testing, calibrating pressure transmitters and pressure switch testing tasks. It generates hydraulic pressure manually and is commonly used in the automotive, construction, agriculture and manufacturing industries. This high-pressure hydraulic hand pump's primary function is to power hydraulic systems where electricity or other power sources are impractical or unavailable. It is specifically useful in remote locations or situations where portability and simplicity are essential.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 15.24 |
| HS Code | 8413500070 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 11.79 |
It provides up to 500 psi pressure in the first stage and up to 1000 psi in the second.
A pump moves or flows liquid and does not generate pressure. It generates the flow required for the development of pressure which is a function of the system's resistance to fluid flow.
Remove the reservoir's fill plug. Only fill the reservoir to the level indicated on the pump.
A single-acting hydraulic hand pump generates pressure in one direction only, while a double-acting pump can generate pressure in both directions, allowing for bi-directional operation.
Priming involves filling the pump's reservoir with hydraulic fluid and ensuring that there are no air bubbles trapped in the system, which can be done by operating the pump handle several times until a steady flow of fluid is achieved.
This Enerpac hydraulic hand pump does not require an external power source. As a result, it is more portable than a powered hydraulic pump.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)