-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hand Pump |
|---|---|
| Connection Size | 3/8" |
| Connection Type | NPT |
| Cylinder Compatibility | Single Acting |
| Dimension A | 8.7" |
| Dimension H | 15.17" |
| Dimension J | 9.98" |
| Dimension P | 4.37" |
| Dimension S | 0.33" |
| Displacement Per Stroke 1st Stage | 0.15 cu. in. |
| Displacement Per Stroke 2nd Stage | Not Applicable |
| Handle Material | Fiberglass |
| Housing Material | Steel |
| Includes | Oil |
| Max. Flow Rate | 0.16 cu. in./min. |
| Max. Handle Effort | 34 lbs. |
| Max. Operating Pressure | 2850 psi |
| Max. Pressure 1st Stage | 2850 psi |
|---|---|
| Max. Pressure 2nd Stage | Not Applicable |
| Number Of Stages | 1 |
| Oil Included | Yes |
| Overall Height | 6 2/5" |
| Overall Length | 12.4" |
| Overall Width | 5 1/2" |
| Power Source | Manual |
| Pressure Rating 1st Stage | 2850 psi |
| Pump Material | Steel |
| Reservoir Capacity | 22 cu. in. |
| Reservoir Material | Steel |
| Speed Type | Single Speed |
| Type | Manual |
| Valve Operation | Manual |
| Working Orientation | Vertical |
Enerpac P18 hydraulic hand pump is ideal for generating hydraulic pressure in construction, material handling and maintenance & repair tasks. This pump is used to power a wide range of single-acting cylinders and tools in space-restricted areas.
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 15.24 |
| HS Code | 8414200000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.162 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)