-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Body Material | Steel |
| Center Hole Dia. | 1" |
| Cylinder Capacity Advance At 5000 Psi | 4970 lbs. |
| Cylinder Type | General Purpose |
| Dimension A | 2 6/25" |
| Dimension F | 1" |
| Dimension H | 3/4" |
| Dimension L | 1 1/2" |
| Dimension U | 1 3/25" |
| Dimension V | 0.22" |
| Effective Push Area | 0.99 sq. in. |
| Extended Height | 2.25" |
| Handle | No |
| Includes | Saddle |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
|---|---|
| Max. Push Capacity | 5 ton. |
| Min. Operating Pressure | 600 psi |
| Nominal Capacity | 5 ton. |
| Nominal Stroke Length | 5/8" |
| Oil Capacity | 0.62 cu. in. |
| Oil Capacity Push | 0.62 cu. in. |
| Outside Dia. | 1.62" x 2.31" |
| Plunger Dia. | 1 3/25" |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 1.63" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 5/8" |
| Thread Size | 1/4"-20 |
| Weighing Capacity | 5 ton. |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 11.68 |
| HS Code | 8431100090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.747 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)