-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 1" |
| Body Material | Steel |
| Bolt Circle Dia. | 1" |
| Center Hole Dia. | 1" |
| Cylinder Capacity Advance At 5000 Psi | 4970 lbs. |
| Cylinder Type | General Purpose |
| Dimension A | 9.73" |
| Dimension B | 6 14/25" |
| Dimension C | 6 1/4" |
| Dimension D | 1 1/2" |
| Dimension F | 1" |
| Dimension H | 3/4" |
| Dimension J | 1" |
| Dimension L | 1.18" |
| Dimension T | 0.61" |
| Dimension U | 1" |
|---|---|
| Dimension Z | 0.55" |
| Handle | No |
| Includes | Saddle |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Min. Operating Pressure | 600 psi |
| Nominal Stroke Length | 3" |
| Oil Capacity | 2.97 cu. in. |
| Outside Dia. | 1 1/2" |
| Plunger Dia. | 1" |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Single Acting/double Acting | Single Acting |
| Thread Size | 1/4"-20 |
| Weighing Capacity | 5 ton. |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 23.88 |
| Width (cm) | 9.4 |
| HS Code | 8431100090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.3545 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)