-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hand Pump |
|---|---|
| Connection Size | 3/4" |
| Connection Type | UNF |
| Cylinder Compatibility | Single Acting |
| Dimension B | 22" |
| Dimension C | 1 2/5" |
| Dimension E | 1 6/25" |
| Dimension F | 5 1/4" |
| Dimension H | 20 3/4" |
| Dimension J | 1 4/25" |
| Dimension L | 9" |
| Displacement Per Stroke 1st Stage | 0.99 cu. in. |
| Displacement Per Stroke 2nd Stage | 0.037 cu. in. |
| Handle Material | Steel |
| Housing Material | Aluminum |
| Includes | Oil |
| Max. Flow Rate | 0.037 cu. in./min. |
| Max. Handle Effort | 106 lbs. |
| Max. Operating Pressure | 40000 psi |
|---|---|
| Max. Pressure 1st Stage | 200 psi |
| Max. Pressure 2nd Stage | 40000 psi |
| Number Of Stages | 2 |
| Oil Included | Yes |
| Overall Height | 9" |
| Overall Length | 22" |
| Overall Width | 4.7" |
| Port Thread Type | Fine |
| Power Source | Manual |
| Pressure Rating 1st Stage | 200 psi |
| Pressure Rating 2nd Stage | 40000 psi |
| Pump Material | Aluminum |
| Reservoir Capacity | 60 cu. in. |
| Reservoir Material | Glass Filled Nylon |
| Type | Manual |
| Valve Operation | Manual |
Enerpac P2282 ultra-high pressure hydraulic pump along with a hydraulic cylinder, an integrated hydraulic valve and system components like hydraulic couplers, hoses & gauges form a hydraulic system to lift, lower, pull & push loads up to specific stroke lengths. This two-stage hydraulic pump provides faster fill while reducing cycle times in offshore, marine, engineering, aerospace, agricultural, oil & gas, mining and food & production applications.
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 12.7 |
| HS Code | 8413200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.985 |
This hydraulic pump's reservoir features over-pressurisation protection and an internal pressure relief valve for protecting the unit in case of excess pressure accumulation.
This hydraulic pump has a 3/4 inch-16 UNF port for connecting to hydraulic hoses.
Its aluminium body has a glass-filled nylon reservoir and steel handle for lightweight, structural strength and durability.
The brand's P18 hydraulic pump has the lowest pressure rating of 2850 psi and is available on Raptor Supplies.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)