-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cable Ramp |
|---|---|
| Assembled Depth | 24" |
| Assembled Height | 7/16" |
| Assembled Width | 2 7/8" |
| Assembly | Assembled |
| Capacity | 2500 lbs. |
| Color Family | Yellow, Black |
| Depth | 24" |
| Features | Aluminum Construction Offers Robust Long Lasting Use |
|---|---|
| Height | 0.437" |
| Length | 24" |
| Material | Aluminum |
| Opening Height | 0.333" |
| Opening Width | 1 1/4" |
| Usable Height | 1 1/4" |
| Width | 2 7/8" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 12.7 |
| HS Code | 7610900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)