-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Tool |
|---|---|
| Features | Adjustable Temperature Controlled, Built-In Fuel Filter For Consistent Fuel Ignition, Built-In Window Indicates Fuel Level, Lighter In Weight Making It Easy To Hold And Use Over Extended Periods Of Time, Ultratip Is The Long Lasting, Oxygen Free, Copper Based, Iron And Chrome Plated Soldering Tip With A Built In Catalyst, Tinned With Lead Free Solder |
| Fuel Tank Capacity | 1 fl. oz. |
| Ignition Type | Self Igniting |
| Included Tip Type | Chisel, Heat Shrink, Hot Air |
| Includes | Shrink Attachment, Cap, Ejector |
| Max. Torch Temp. | 2500°F |
| Maximum Equivalent Wattage | 80 W |
| Maximum Hot Air Tip Temperature | 1202°F |
| Maximum Solder Tip Temperature | 932°F |
| Maximum Torch Temp. | 2500°F |
| Minimum Equivalent Wattage | 20 W |
| Powered By | Butane |
|---|---|
| Product Type | Multi-Function Torch/Soldering Iron |
| Run Time | 120 min. |
| Series | ULTRATORCH UT-100SI Series |
| Temp. | +482°F to +1202°F |
| Temp. Range | +482°F to +1202°F |
| Tip Type | Chisel, Heat Shrink, Hot Air |
| Tip Width | 3.3 mm |
| Tool Functions | Flameless Heat Tool, Soldering Iron, Torch |
| Tool Length | 10.3" |
| Type | Self Igniting |
| Standards | GS/TUV LISTED, UL LISTED |
| Height (cm) | 28.45 |
|---|---|
| Length (cm) | 26.04 |
| Width (cm) | 4.83 |
| HS Code | 8515190000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)