-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Tool |
|---|---|
| Features | Aluminum Fuel Tank With Viewing Window To Indicate Fuel Level, No Outlets Required, Pen-Sized Heat Tool Fits In Your Shirt Pocket For Absolute Portability |
| Fuel Tank Capacity | 2 fl. oz. |
| Ignition Type | Manual Ignition |
| Included Tip Type | Hot Air |
| Includes | Protective Cap |
| Maximum Equivalent Wattage | 60 W |
| Maximum Hot Air Tip Temperature | 806°F |
| Maximum Solder Tip Temperature | 842°F |
| Maximum Torch Temperature | 2372°F |
| Minimum Equivalent Wattage | 20 W |
| Powered By | Butane |
|---|---|
| Product Type | Multi-Function Torch/Soldering Iron |
| Run Time | 20 min. |
| Series | ULTRATORCH UT-50 Series |
| Temp. | +392°F to +2372°F |
| Tip Type | Hot Air |
| Tool Functions | Flameless Heat Tool, Soldering Iron, Torch |
| Tool Length | 6.5" |
| Type | Pen Sized |
| Wattage | 80 W |
| standard | GS/TUV LISTED, UL LISTED |
| Height (cm) | 19.3 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 3.05 |
| HS Code | 8205600000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)