-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Tool |
|---|---|
| Features | Adjustable Temperature Controlled, Built In Fuel Filter For Consistent Fuel Ignition, Built In Window Indicates Fuel Level |
| Fuel Tank Capacity | 2.2 fl. oz. |
| Ignition Type | Self Igniting |
| Included Tip Type | Chisel, Heat Shrink, Hot Air |
| Includes | Protective Cap, Shrink Attachment |
| Maximum Equivalent Wattage | 200 W |
| Maximum Hot Air Tip Temperature | 1004°F |
| Maximum Solder Tip Temperature | 986°F |
| Maximum Torch Temperature | 2372°F |
| Product Type | Multi-Function Torch/Soldering Iron |
|---|---|
| Run Time | 150 min. |
| Series | ULTRATORCH UT-200 Series |
| Temp. | +482°F to +1004°F |
| Temp. Range | +482°F to +1004°F |
| Tip Width | 10 mm |
| Tool Functions | Flameless Heat Tool, Soldering Iron |
| Tool Length | 11.9" |
| Type | Self Igniting Jumbo |
| Standards | GS/TUV LISTED, UL LISTED |
Master Appliance UT200SI heat tool is used in electronics repair, automotive maintenance, crafting and shrink-wrapping. This tool generates controlled heat to facilitate tasks like soldering, desoldering, welding, shaping plastics and drying materials.
| Height (cm) | 35.81 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 4.57 |
| HS Code | 8205600000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.75 |
Yes, the tool features adjustable temperature control, allowing users to tailor the heat output to suit different materials and tasks.
Yes, along with the built-in fuel filter for consistent ignition, the tool includes a protective cap to ensure safety when not in use, minimising the risk of accidents.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)