-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hand Pump |
|---|---|
| Connection Size | 3/8" |
| Connection Type | NPT |
| Cylinder Compatibility | Double Acting |
| Dimension A | 13.3" |
| Dimension B | 21 3/4" |
| Dimension D | 5 1/4" |
| Dimension H | 20 3/4" |
| Dimension J | 2.19" |
| Dimension L | 9" |
| Dimension N | 7 3/25" |
| Dimension P | 6.02" |
| Dimension Q | 1 11/25" |
| Dimension S | 0.41" |
| Displacement Per Stroke 1st Stage | 2.4 cu. in. |
| Displacement Per Stroke 2nd Stage | 0.151 cu. in. |
| Handle Material | Fiberglass |
| Housing Material | Steel |
| Includes | Oil |
| Max. Flow Rate | 0.151 cu. in./min. |
|---|---|
| Max. Handle Effort | 95 lbs. |
| Max. Operating Pressure | 10000 psi |
| Max. Pressure 1st Stage | 400 psi |
| Max. Pressure 2nd Stage | 10000 psi |
| Number Of Stages | 2 |
| Oil Included | Yes |
| Overall Height | 9" |
| Overall Length | 21.8" |
| Overall Width | 7.1" |
| Power Source | Manual |
| Pressure Rating 1st Stage | 400 psi |
| Pump Material | Steel |
| Reservoir Capacity | 155 cu. in. |
| Reservoir Material | Glass Filled Nylon |
| Speed Type | Two Speed |
| Type | Manual |
| Valve Operation | Manual |
Enerpac P842 hydraulic hand pump provides portable and manual hydraulic power for lifting heavy loads, powering hydraulic tools, operating hydraulic presses and performing maintenance and repair work where access to electricity may be limited or where manual operation is preferred.
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 20.32 |
| HS Code | 8413200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)