ENERPAC H7220 Hydraulic Hose Thermoplastic 1/4 20 Feet

Item: AD6MRX
Model: H7220
Cross Ref: 46C583
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,161.70
5% off
$1,103.62 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 12.7
Length (cm) 40.64
Width (cm) 40.64
HS Code 3917330000
Country Of Origin DE
Weight (kg) 4.23

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site