-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose |
|---|---|
| End One Coupler Size | 3/8" |
| End One Coupler Type | NPTF |
| End Two Coupler Size | 3/8" |
| End Two Coupler Type | NPTF |
| Hose Color | Yellow |
| Hose Configuration | Coupled Assembly |
| Hose Cover Material | Polyurethane |
| Hose Fitting A Size | 3/8" |
| Hose Fitting A Type | NPTF |
| Hose Fitting B Size | 3/8" |
| Hose Fitting B Type | NPTF |
| Hose I.d. | 1/4" |
|---|---|
| Hose Length | 6 ft. |
| Hose Reinforcement Material | Carbon Steel |
| Hose Reinforcement Type | Braid |
| Hose Tube Material | Thermoplastic |
| Inside Dia. | 1/4" |
| Length | 6" |
| Material | Thermoplastic |
| Max. Operating Pressure | 10000 psi |
| Max. Working Pressure @ 70 F | 10000 psi |
| Safety Factor | 41 |
| Type | High Pressure |
Enerpac H7206 hydraulic hose is used in industrial machinery, such as hydraulic presses, machine tools and material handling equipment. It enables the transmission of hydraulic power to perform tasks like lifting, bending and pressing.
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 40.64 |
| HS Code | 3917330000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.855 |
Yes, Enerpac H7206 hydraulic hose is equipped with crimped-on rubber strain relief fittings on both ends. These fittings ensure secure and leak-free connections, facilitating easy installation and use.
Enerpac H7206 hydraulic hose is available in a length of 6 feet, providing flexibility and manoeuvrability for various hydraulic tasks.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)