-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Condenser Tube Brush |
|---|---|
| Application | Tubes |
| Bristle Diameter | 0.004" |
| Bristle Material | Brass |
| Bristle Stiffness | 2 |
| Brush Length | 3" |
| Compatible Tube Material | Brass, Copper |
| Connection Gender | Male |
| Connection Size | #8-32 |
| Connection Type | Threaded Connection |
| Fill Material | Brass |
|---|---|
| Fill Type | Brass |
| Handle Material | Steel |
| Number Of Brushes | 1 |
| Overall Diameter | 1/4" |
| Overall Length | 4 1/2" |
| Product Type | Tube Brush |
| Spiral Type | Single Spiral |
| Stem Type | Double Stem |
| Type | Double Stem, Single Spiral |
| Height (cm) | 18.03 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.81 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)