-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 1.56" |
| Base Mounting Holes Bolt Circle | 1.57" |
| Base To Advance Port | 3/4" |
| Body Material | Steel |
| Bolt Circle Dia. | 1 14/25" |
| Center Hole Diameter | 2 5/8" |
| Collapsed Height | 4.63" |
| Cylinder Bore | 2 22/25" |
| Cylinder Type | General Purpose |
| Effective Push Area | 6.49 sq. in. |
| Extended Height | 7.07" |
| Handle | No |
| Includes | Dust Cap, Female Coupler |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 30 ton. |
| Nominal Capacity | 30 ton. |
| Nominal Stroke Length | 2" |
|---|---|
| Oil Capacity | 15.82 cu. in. |
| Oil Capacity Push | 15.82 cu. in. |
| Optional Tilt Saddle Addition To Collapsed Height | 1.02" |
| Outside Dia. | 4" |
| Plunger Dia. | 2.62" |
| Plunger Thread Length | 8/25" |
| Plunger Thread Size | M4 |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 4.63" |
| Saddle Diameter | 1.97" |
| Saddle Max. Tilt Angle | 5° |
| Saddle Protrusion From Plunger | 0.13" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 2 3/8" |
| Weighing Capacity | 30 ton. |
Enerpac RCS-302 low-height hydraulic cylinder is used in construction, manufacturing, maintenance and repair tasks for lifting, pushing, pulling and positioning heavy loads. It is attached to a hydraulic pump to lift heavy loads with minimal effort.
| Height (cm) | 20.57 |
|---|---|
| Length (cm) | 14.99 |
| Width (cm) | 10.16 |
| HS Code | 8431100090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.5475 |
All models of this hydraulic cylinder come included with a dust cap and CR-400 coupler.
10000 PSI
It is important to perform routine inspections of this low-height hydraulic cylinder to check for any damage or signs of wear. Any accumulated dirt or debris should be removed to prevent potential performance issues. Additionally, Enerpac suggests that the hydraulic oil in the cylinder should be changed after 2000 hours of use or every 12 months, whichever comes first.
It can be installed by attaching it to a hydraulic pump, which will pressurise the hydraulic fluid in the cylinder, resulting in the piston moving and generating force. The cylinder can then be attached to a load or a supporting structure by using the plunger and base mounting holes provided on the cylinder.
It has a maximum working pressure of 10000 psi.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)